Speed Patch 20kg

Speed Patch 20kg

Order Code: ZT1060974X

£109.99 Inc VAT (20%)


Description

• Cures as hard as granite.
• Can be overcoated quickly.
• Ideal for indoor and outdoor use.
• Ideal for frost-spalled concrete surfaces with exposed reinforcment.
• Can be drilled after curing.
• Easy all-in-1 packaging
• Usage rate: 10kg covers 0.5m2 at 10mm thickness

See full description
Specifications for Speed Patch 20kg
  • Product Type
    Speed Patch
  • Drying Time
    2 Hours
  • Features
    Can be Drilled After Curing
    Ideal for Use Indoors or Out
    Cures as Hard as Granite
  • Colour
    Grey
  • MFR Part No.
    5150.20
  • Container Size
    20kg
  • Container Type
    Can

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome