Speed Patch Pourable Grade 25kg
0
1

Speed Patch Pourable Grade 25kg

Order Code: ZT1060975X

£119.99 Inc VAT (20%)


Description

• Cures as hard as granite.
• Can be overcoated quickly.
• Ideal for indoor and outdoor use.
• Ideal for frost-spalled concrete surfaces with exposed reinforcment.
• Can be drilled after curing.
• Easy all-in-1 packaging
• Usage rate: 10kg covers 0.5m2 at 10mm thickness

See full description
Specifications for Speed Patch Pourable Grade 25kg
  • Features
    Slip Resistant Finish
    Non-Hazardous Formula
    Hardens Quickly
    Very Strong
    Repairs can be Feather Edged
    can be Applied At Any Depth Between 5-100 mm
    Fiber Reinforced
    Easy Application
    Non-Toxic
    will Accept Heavy Traffic Including Forklifts only 2 Hours After Application
    Quick Setting
    Odourless
  • Product Type
    Speed Patch Pourable
  • Colour
    Grey
  • Container Size
    25kg
  • Drying Time
    2 Hours
  • MFR Part No.
    AXPSP25
  • Container Type
    Tub
Product Reviews -
3 years ago by gary
Super easy to use and very durable

4 years ago by Bishwa
Quick delivery and good product.

5 years ago by Bishwa
Excellent product does the job it says it does.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome