Premier Insulated Trench Fork BUL5TFIN

Premier Insulated Trench Fork BUL5TFIN

Order Code: ZT1275890P

£59.99 Inc VAT (20%)
£69.9914% off


Description

This Insulated Trench Fork from Bulldog's Premier range has solid forged managanese steel head and socket. It has a 711mm solid fibreglass shaft and a rubber collar to protect and insulate your hand. It is the ideal tool for breaking up hard and compacted lumps and hard ground. Each tool is tested to 10,000 volts and guaranteed to 1,000 volts. Features Insulated 'Wear' Collar. Tested to 10,000 Volts. Guaranteed to 1,000 Volts. Individually Certificated. Forged in Britain. Size of head 310 x 210mm (12.1/4in x 8.1/4in). Handle length 711mm (28in).

See full description
More like this
Specifications for Premier Insulated Trench Fork BUL5TFIN
  • MFR Part No.
    PD5TFIN
  • Handle Type
    PYD
  • Type
    Insulated
  • Shaft Material
    Fibreglass
  • Head Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome