HOSE REEL 1/2" HI VIZ 1/2"BSPT 15M, FT Pro
Stainless 1/2in Hose Reel - CS...
15M 3/4in FG Hose Reel and Hos...
Cold Wash Hose Reel 15M - Blue...
15M Pathfinder Hose Reel 3/8in...
Freestanding Compact Hose Reel...
15M Pathfinder Hose Reel 1/4in...
Everyday Hose Reel
2 in 1 Hose Reel 60m
Micro Reel - 10m Hose
Heavy Duty Water Hose Reel Com...
Reinforced Garden Hose 15m
Jet Wash Hose Reel Complete wi...
2 in 1 Compact Reel with 25m H...
20M Pathfinder Hose Reel 1/2in...
Heavy Duty Retractable Hose Re...
Hose & Spray Nozzle Set 15m
Standard Soaker Hose 15m
Auto Reel Retractable Hose Sys...
2 in 1 Assembled Reel with 25m...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info