3108N Junior Premier Garden Rake

3108N Junior Premier Garden Rake

Order Code: ZT1010455X

£13.39 Inc VAT (20%)


Description

Perfectly suited to the smaller enthusiast, or those people with balconies or patios. The materials used in the manufacture of Bulldog's standard tools are the same as those used to produce these children's tools.

Rake - 3108
Hardwood shaft with plain handle. Overall length: 865mm.

Hoe - 3231N
630mm long plain handle, varnished hardwood shaft, pressed steel open socket and head. Overall length: 770mm.

See full description
Specifications for 3108N Junior Premier Garden Rake
  • Handle Material
    Ash
  • MFR Part No.
    3108N
  • Handle Type
    LPH Long Plain Handle
  • Blade Finish/Coating
    Powder Coat
  • Overall Length
    865mm
  • Handle Length
    625mm
  • Blade/Head Material
    Steel
  • Shaft Material
    Ash
  • Type
    Rake
  • Tine Length
    76mm
  • Number of Pieces
    6
  • Compatible Materials
    Soil
  • Tine Material
    Metal
  • Blade/Head Width
    126mm
Product Reviews -
2 years ago
Fantsdtic for use in raised beds

3 years ago by Elizabeth
The product was stronger than I had expected and very well made. Arrived on time. I would be happy to buy through this company again

5 years ago
The item was exactly as described.

5 years ago by Helen
Was delighted with the quality of my rake everything was exactly like the full sized adult one

5 years ago by Pat
The product was good quality and reasonably priced.

5 years ago by Sylvia
Very good quality strong and easy to use

5 years ago
Good quality product, the pupils love it.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome