Stainless Steel Premier Garden Set 10 Piece
0
1

Stainless Steel Premier Garden Set 10 Piece

Order Code: ZT1010438XCopy

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.195%


Description

The Premier stainless steel garden tool set from Rutland contains all you need to get started in the garden or on the allotment! The digging spade and fork have deep sockets, with bend resistant polypropylene shafts and "YD" handles, are ideal for preparing the ground for planting whilst the hand trowels and fork with their traditional styled handles are great for weeding and planting.

The rake and Dutch hoe with their steel handle shafts and PVC handles are ideal for levelling and weeding the plot or border! Once everything"s established you will be able to prune using the bypass secateurs and clear up the cuttings wearing the Canadian Rigger gloves and then the cuttings can then go into the woven polythene bag, to carry them to the compost heap.

Contents:
1x Hand trowel.
1x Weeding hand fork.
1x Graduated bulb planter.
1x SDS180 Digging spade: Blade width: 180mm Overall length: 1030mm.
1x FDS180 Digging fork: Tine width: 180mm Overall length: 1000mm.
1x Dutch Hoe: blade width: 128mm Overall length: 1600mm.
1x Garden rake: Blade width: 300mm Overall length: 1620mm.
1x Bypass secateurs with contoured rubber grip: 25mm cutting capacity.
1x Heavy duty tough woven polythene garden bag: 170ltr capacity.
1x Pair of heavy-duty Canadian leather rigger gloves size 10.

See full description
Specifications for Stainless Steel Premier Garden Set 10 Piece
  • Includes
    3 Pce Trowel Set
    170L Polythene Garden Bag
    Bypass Secateurs-Max Cut 25mm
    Dutch Hoe
    Garden Fork
    Garden Rake
    Garden Spade
    Heavy Duty Canadian Rigger Gloves Size 10
  • Number of Pieces
    10
  • Handle Material
    Steel
  • Blade/Head Material
    Stainless
  • Type
    Garden Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome