0
1
2
3
4
5
6

Ground Flat Stock Gauge Plate - 01 Tool Steel


Select
Select
£5.19 Inc VAT (20%)
Up to 12.5% off


See all variants from £5.19

Description

A range of precision ground flat tool steel of the grade 1.2510/ O1 and with a length of 500mm and thickness of 1mm. The product is supplied annealed with all four sides ground and the bar ends saw cut. Ground flat stock is made ready to use on width and thickness, or made close to the finish size in order to save you time, as you don't need to mill or grind material from a raw material plate. This cold work tool steel is typically used to build tools that generally face working temperatures up to 200 °C and can be hardened up to 64 HRc. With an excellent general purpose grade, it's the ideal product for manufacturing a great deal of tools.

Features and Benefits
• Supplied in an annealed condition making it easier for you to manipulate the material in a way that suits you
• Offers good durability, gives excellent wear resistance and holds an excellent cutting edge
• Available in a wide range of metric sizes to help avoid material losses as you can purchase the size required for your individual application
• With a steel grade of 1.2510/O1 this product is easy to harden
• Offers a high wear-resistance and high dimensional stability making it a robust product

Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications

Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm

Feature Attributes

Length Tolerance:
-5 - +5.00 mm
Standards Met:
DIN Grade 1.2510 (100MnCrW1)
Thickness Tolerance:
-0.05
Length:
500 mm
Width Tolerance:
-0 - +0.20 mm
Chemical Composition:
Vanadium (V) 0.05-0.15,Carbon (C) 0.90-1.05,Sulphur (S) max.0.035,Tungsten (W) 0.50-0.70,Manganese (Mn) 1.00-1.20,Phosphorous (P) max.0.035,Chromium (Cr) 0.50-0.70,Silicon (Si) 0.15-0.35 %,%,%,%,%,%,%,%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome