Cordless Telescopic Hedge Trimmer Kit 20V 2AH SV20 Series

Cordless Telescopic Hedge Trimmer Kit 20V 2AH SV20 Series

Order Code: ZT2622247SCopy

£159.99 Inc VAT (20%)


Description

• Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Package includes:

• Model No. - Description
• CP20VTP - 20V SV20 Series Cordless Telescopic Pole for CP20VPSH/CP20VPHT
• CP20VPHT - 20V SV20 Series Cordless Pole Hedge Trimmer - Body Only
• CP20VBP2 - 20V 2Ah SV20 Series Lithium-ion Power Tool Battery (x1)
• CP20VMC - 20V SV20 Series Lithium-ion Battery Charger

• Model No. CP20VTP01

See full description
Specifications for Cordless Telescopic Hedge Trimmer Kit 20V 2AH SV20 Series
  • MFR Part No.
    CP20VTP01
  • Voltage
    20V
  • Teeth Distance
    15mm
  • No Load Speed
    1300
  • Blade Length
    450mm
  • Battery
    20V 2Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome