7L Tango Plastic Pressure Sprayer Garden

Order Code: ZT1280572S

£33.99 Inc VAT (20%)


Description

Supplied in vibrant orange, this pressure sprayer is best suited for protecting your plants from insects, diseases and for all-around water care. Featuring a 1.15m PVC hose, adjustable conical nozzle, fibreglass lance and ergonomic handle, the product can easily be filled via the wide funnel opening and attached to your person via the adjustable shoulder strap.

Features and Benefits
• Liquid level indicator allows you to see when your product needs refilling
• Ergonomic handle makes dispensing your desired fluid simple
• Lance is manufactured from fibreglass and the hose from PVC for durability
• Rustproof spring and viton seals bolsters longevity of the product
• Adjustable shoulder strap allows you to affix the product to your person when using
• Large funnel shape fill opening avoids spills when filling the product
• Lance fixers and hose allow you to easily transport the product to your desired area
• Adjustable conical nozzle and adapter for accessories

Typical Applications
• Gardening
• Cleaning
• Domestic

Notes
• Product possesses a 7 litre total capacity, but a 5 litre working capacity

See full description
Specifications for 7L Tango Plastic Pressure Sprayer Garden
  • Sprayer Features
    Adjustable Nozzle
    Spraying Lance
  • Tank Material
    ABS Plastic
  • Capacity
    7L
  • Type
    Pressure Sprayer
  • Colour
    Orange
  • MFR Part No.
    Tango 7
  • Material
    Plastic
  • Package Quantity
    1
  • Protection Features
    Adjustable Nozzle
  • Series
    Tango 7
  • For Use With
    Chemicals
  • Weight
    1.5kg
  • Depth
    19mm
  • Height
    19mm
  • Operating Pressure
    3bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome