7L Plastic Pressure Sprayer, Garden, Allotment

7L Plastic Pressure Sprayer, Garden, Allotment

Order Code: ZT1280566SCopy

£26.99 Inc VAT (20%)


Description

Tough and hard-wearing, this robust pressure sprayer is designed for use in domestic gardens and vegetable patches. The product can also be used to distribute pesticides to eliminate weeds and unwanted plants. The lance enables access to confined areas, whilst the adjustable nozzle, ergonomic handle and hose all ensure a smooth application. Finished in a yellow colour, with instructions and a liquid level also printed directly onto the tank.

Features and Benefits
• Adjustable nozzle allows you to control the intensity of the flow
• Supplied with an adaptor for accessories
• Directional lance and lance fastener enables the user to reach into restricted areas
• Ergonomic handle gives the user comfort and control when handling
• Transparent hose has no nuts or clamps
• Viton pressure chamber closing valve to aid in controlling pressure in the sprayer
• Strong polypropylene tank possesses both a contents indicator and instructions

Typical Applications
• Gardening
• Domestic
• Cleaning

Notes
• Product possesses a total capacity of 7 ltres, but useful capacity of 5 litres

See full description
Specifications for 7L Plastic Pressure Sprayer, Garden, Allotment
  • Tank Material
    ABS Plastic
  • Type
    Pressure Sprayer
  • MFR Part No.
    Selecta 7
  • Sprayer Features
    Adjustable Nozzles
    Spraying Lance
  • Colour
    Yellow
  • Capacity
    7L
  • Material
    Plastic
  • Package Quantity
    1
  • Weight
    1.5kg
  • Protection Features
    Adjustable Nozzle
  • Height
    19mm
  • Depth
    19mm
  • Operating Pressure
    2.5bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome