GBL 18V-120 18V Professional Cordless Blower with Accessories Set - Body Only Version - No Batteries or Charger Supplied - 06019F5100
0
1

GBL 18V-120 18V Professional Cordless Blower with Accessories Set - Body Only Version - No Batteries or Charger Supplied - 06019F5100

Order Code: ZT1254443XCopy

£79.99 Inc VAT (20%)


Description

The Bosch GBL 18 V-120 N 18V Li-Ion Coolpack Cordless Blower combines powerful performance with effortless control. Delivering an airflow speed of 167mph, it is ideal for clearing worksites, cleaning drill holes and handling versatile tasks. Its compact and well-balanced design ensures easy handling, while compatibility with all Bosch Professional 18V batteries adds convenience.

Features and Benefits
• High airflow speed of 167mph for effective clearing
• Compact and balanced design for superior handling and control
• Compatible with all Bosch Professional 18V batteries and chargers
• Quiet operation with a sound level of 82dBA
• Low vibration level of 2.5m/s² for reduced user fatigue
• Lightweight and portable for effortless manoeuvrability

Notes
• Backed by a three-year manufacturer's guarantee for reliability

See full description
Specifications for GBL 18V-120 18V Professional Cordless Blower with Accessories Set - Body Only Version - No Batteries or Charger Supplied - 06019F5100
  • Max. Air Flow
    120m³/h
  • Weight
    1.1kg
  • Noise/ Vibration Information
    Sound Power Level 93 dB(A)
    Sound Pressure Level 82 dB(A
    Vibration Emission Value Ah <2.5 m/s²
    Vibration Uncertainty K 1.5 m/s²
    Vibration Uncertainty K 3.0 m/s²
  • Includes
    Crevice Nozzle
    Dust Collection Tube
    Extension Tubes
    Standard Nozzle
  • Model Number
    GBL 18 V-120
  • No Load Speed
    0 to 17,000rpm
  • Running Time
    Speed II : 5 min/Ah
    Speed I : 9 min/Ah
  • Battery Type
    Lithium-Ion
  • MFR Part No.
    0 601 9F5 100
  • Max. Air Speed
    75m/s
  • Number of Batteries Supplied
    0
  • Item
    Cordless Leaf Blowers
  • Air Output
    75m/s
  • Airflow
    2m³/min
  • Voltage
    18V
  • Power Source
    Battery
  • Noise / Vibration Information
    Sound Pressure Level 82 dB(A
    Sound Power Level 93 dB(A)
Product Reviews -
3 years ago by David
Everythink from start to finnish was superb

5 years ago by JOHN
Light, powerfull & simple to use.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome