2213 Square Mouth Shovels - T Handle

2213 Square Mouth Shovels - T Handle


Select
Select
£20.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £20.99

Description

Open socket, Ash shaft, ash T handle. Manganese steel. Use for trench work, concrete mixing, tarmac & shovelling.

Feature Attributes

Handle Length:
711 mm
Type:
Shovel
Shaft Material:
Wood
Insulated:
No
Product Type:
Shovel
Telescopic:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome