Consumer Unit 8 Module 1 Row Transparent Door 232 x 250 x 154mm

Consumer Unit 8 Module 1 Row Transparent Door 232 x 250 x 154mm

Order Code: ZT5047452S

£36.99 Inc VAT (20%)


Description

ABB CONSUMER UNIT 8 MODULE 1 ROW TRANSPARENT DOOR 232X250X154MM Luca Plastic Enclosures (3100007) 1SL1201A00

Specifications for Consumer Unit 8 Module 1 Row Transparent Door 232 x 250 x 154mm
  • Colour
    Hexagon
  • Height
    155mm
  • Number of rows
    1
  • Depth
    250mm
  • Housing Material
    Brown
  • Width
    232mm
  • Internal Depth
    98mm
  • IP Rating
    G38

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome