Paint Protection Film SGH6 84824 Transparent 610 mm x 36.6 M

Paint Protection Film SGH6 84824 Transparent 610 mm x 36.6 M

Order Code: ZT5133967SCopy

£1,799.99 Inc VAT (20%)


Description

Virtually clear, high performance urethane film protects painted , gel coated, fiberglass or other automotive surfaces
Clearcoat with UV inhibitors maintains clarity and won�t crack with UV or salt spray exposure
Safeguards against stone chips, scratches and paint damage
Excels in high heat and humidity environmental conditions
Available in many widths up to 48� to suit a variety of surface dimensions
Perfect for bumper covers, door pull cavities, side mirrors, hoods, door edges, trunk ledges and rocker panels
Five year warranty

Suggested Applications

See full description
Specifications for Paint Protection Film SGH6 84824 Transparent 610 mm x 36.6 M
  • Product Type
    Paint Protection Film
  • Width
    610mm
  • Size
    610 mm x 36.6 M
  • Colour
    Transparent
  • Length
    36.6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome