Specifications for Machanical Depth Gauge Mic 0-150mm/4" Base
  • Measurement Range
    0 - 150mm
  • Base Size
    100mm
  • Additional Features
    Interchangeable Depth Rod
  • Standards Met
    BS6468, 1984
  • Number of Rods
    6
  • System of Measurement
    Metric
  • Display Type
    Analogue
  • MFR Part No.
    892M150

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome