825P (825P075bspPS) Digital Flow

825P (825P075bspPS) Digital Flow

Order Code: ZT1191094X

£279.99 Inc VAT (20%)


Description

Series 850P (Bulk Air Detector Model)
The 850 series meter offers all the great features of the 825, but
also incorporates a mass air sensor that distinguishes between fluid
and air. As a result, the 850 stops metering when you finish emptying a
container, improving the accuracy by not metering the air.

See full description
Specifications for 825P (825P075bspPS) Digital Flow
  • Additional Features
    Quick, One Step Calibration
    Pulse Rate - 10/100, internal counts per gallon
    Glass-Filled Polypropylene Housing
    Fluorocarbon Seals
    Analog Output - 4-20mA
  • Units of Measurement
    Pints
    Gallons
    Quarts
    Litres
    Ounces
  • Port Inlet/Outlet
    1" NPT and 3/4" BSPP
  • Flow Rate
    2-20g/min
  • Power Source
    2 x Lithium CR2032 Batteries
    8 - 30VDC
  • Operating Temperature
    -10 to 130°F
  • Compatible Fluid
    Fertilizers
    Motor Oil
    Mineral Spirits
    Gear Oil
    Crop Oil
    Presticides
    Soap
    Detergents
    Diesel Exhaust Fluid
    Ethylene Gycol
    Diesel Fuel
  • Accuracy
    +/- 0.2%
  • UL Max Pressure
    125psi
  • Display Type
    LCD
    360° Positioning
  • Type
    In-Line Digital Turbine Meter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome