Socket Tester, Non-trip Earth Loop
0
1
2
3

Socket Tester, Non-trip Earth Loop

Order Code: ZT1273572XCopy

£55.99 Inc VAT (20%)


Description

The Martindale EZ165 Socket & Non-Trip Earth Loop Tester is a high-performance tool designed for fast and accurate testing of mains socket wiring. Its rugged construction and easy-to-read LEDs help identify common faults like socket polarity and earth wiring issues, ensuring safety during electrical checks. The non-trip earth loop test provides precise measurements, supporting safe disconnection devices and preventing electrocution.

Features and Benefits
• Quick testing of mains socket wiring
• Clear LED fault codes
• Non-trip earth loop impedance testing
• Robust design for durability
• Voltage level indicators
• Earth resistance range up to 500Ω
• 2-year warranty

Standards
• Conforms to BS EN 61326-1

See full description
Specifications for Socket Tester, Non-trip Earth Loop
  • Depth
    59mm
  • MFR Part No.
    MAREZ165
  • Weight
    93g
  • Length
    80mm
  • Voltage
    230V
  • Width
    65mm
Product Reviews -
3 years ago by Don
Up there with the most informative socket testers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome