117 Auto Ranging Multimeter comes with Volt-alert

117 Auto Ranging Multimeter comes with Volt-alert

Order Code: ZT1017863X

£329.99 Inc VAT (20%)


Description

117
Ideal for demanding settings such as commercial buildings, hospitals and schools.
Includes integrated non-contact voltage detection.
Voltage max: 600V AC/DC.
Current max: 20A AC.
Capacitance max: 1000mF.
Frequency max: 50kHz.
Continuity: 600W.
Diode Test: 2V.
Safety rating: Cat III 600V.

See full description
Specifications for 117 Auto Ranging Multimeter comes with Volt-alert
  • Max. AC Voltage
    600V
  • Additional Features
    Three year warranty
  • MFR Part No.
    117
  • Includes
    Holster
    Test leads with 4 mm lantern tips & protective cap
    Users Manual
    Installed 9V Battery
  • Max. DC Voltage
    600V
  • Max. DC Current
    10A
  • Max. AC Current
    10A
  • Weight
    550g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome