Mini Infrared Thermometer
0
1

Mini Infrared Thermometer

Order Code: ZT1017836X

£29.99each Inc VAT (20%)
£8,997.00 minimum order value

Minimum order quantity: 300.
Currently unavailable

Description

EMT960
Pocket sized thermometer employing single dot infrared laser technology to instantly display surface temperatures. °C/°F selectable with a measurement range of between
-20°C to 270°C (-4° to 518°F). Features ambient temperature (TAMB) measurement, back light and hold function, low battery indication and wrist lanyard. Requires 2 x AAA batteries (included).

Specifications for Mini Infrared Thermometer
  • Battery Type
    AAA
  • Ingress Protection Rating (IP Rating)
    IP40
  • Additional Features
    Ambient Temperature Measurement
    Back Light And Hold Function
    Low Battery Indication
  • Includes
    AAA batteries (2)
    Wrist Lanyard
  • Weight
    65g
  • MFR Part No.
    VA6510
  • Display Type
    LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome