Temp/Humidity Datalogger

Temp/Humidity Datalogger

Order Code: ZT2621898SCopy

£84.99 Inc VAT (20%)


Description

The AET-175 is a compact and easy-to-use dual channel data logger for efficient monitoring and data collection of temperature and humidity values. Ideal for monitoring food, medical product storage, warehousing and distribution, containers, industrial processes, laboratory environments, museums and libraries.

-40° to 70°C x 0.1°C
0% to 100%RH x 0.1%RH
Measures °C or °F
USB interface for set-up and data transfer to PC or laptop
Set-up allows the user to select logging rate, unit of measurement, recording settings, alarm limits and to enable & disable LEDs
User selectable logging intervals – From 1 second up to 24 hours
Logs up to 16,350 temperature and 16,350 humidity readings
Green LED for logging confirmation
2 programmable alarm thresholds (high/low)
Red LED if alarm limits are exceeded
Large 29mm LCD display for time and date changes between the date & time every 10 secs and current readings
Min/max values and logger full indicator
Low battery indication
Impact-resistant ABS and rubber moulded case, wall holder and padlock
Windows software with graphical display of data – total readings, zoom facility to individual readings, visual indication of alarm levels, summary of data logging settings & readings and data list of results
Readings downloaded can be exported to a Microsoft Excel spread sheet
Supplied with wall holder, padlock, software, USB cable and battery

See full description
Specifications for Temp/Humidity Datalogger
  • Product Type
    Temp/Humidity Datalogger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome