Specifications for Rack-ZCR-A-1.0-350
  • H
    15
  • L
    352
  • Module M
    1
  • MFR Part No.
    ZCR-A-1.0-350
  • B
    15
  • a
    8 x 8
  • Weight
    262g
  • F Max
    372N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome