E-1880/4 S DrawLiner Set Black
0
1

E-1880/4 S DrawLiner Set Black

Order Code: ZT4791647S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.025%
10 - 19£6.6510%
20 +£6.2815%


Description

The Edding e-1880 Drawliner Pen in Black is the perfect choice for creative applications where precision and detail are crucial. Ideal for technical drawings, sketches, drafts, hand lettering, and stencil work, this pen is filled with waterproof, lightfast pigment ink, ensuring precise and reliable results, both in the office and at home. The Edding e-1800 features a convenient steel clip for easy pocket attachment. With a high-quality metal-encased tip, it offers line widths ranging from 0.05 to 1.0 mm.

Features and Benefits
• Micro liner for writing and fine-lined sketching on light-coloured paper
• Smudge-resistant, waterproof ink that guards against smears and marks on your work
• Available in a choice of line widths 0.25, 0.35, 0.5 or 0.7 mm

Typical Applications
• Great for the office, school and college, everyday use, and for moments of creative

See full description
Specifications for E-1880/4 S DrawLiner Set Black
  • Series
    E-1880
  • Type
    Fineliner
  • MFR Part No.
    4-1880-4
  • Retractable
    No
  • Size
    0.25 - 0.7mm
  • Pen Type
    Drawliner
  • Ink Colour
    Black
  • Line Width
    0.25 - 0.7mm
  • Attachment Type
    Clip
  • Body Material
    Plastic
  • Body Colour
    Navy
  • Ink Type
    Permanent
  • Refill Type
    Not Refillable
  • Grip
    No
  • Nib Size
    0.25 - 0.7mm
  • Tip Size
    0.25 - 0.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome