Bubble Wrap Roll Large 500mmX10m Clear, Pack of 4 - PB02289
0
1

Bubble Wrap Roll Large 500mmX10m Clear, Pack of 4 - PB02289

Order Code: ZT1551542S

£18.99 Inc VAT (20%)


Description

GoSecure Bubble Wrap helps prevent damage to your contents during shipping with the air filled bubbles. Ideal for protecting delicate items, the non-abrasive bubbles will help to absorb any shocks and impacts during transportation. Each roll measures 500mm x 10m.
Ideal for protecting fragile and delicate items
Helps to resist punctures and corner cut-through
Sealed bubbles for better protection
Made from strong polythene
Non-abrasive bubbles protect items
500mm wide wrap supplied on a 10m roll
Colour: Clear
Pack of 4

See full description
Specifications for Bubble Wrap Roll Large 500mmX10m Clear, Pack of 4 - PB02289
  • Pack Quantity
    4
  • MFR Part No.
    PB02289
  • Colour
    Transparent
  • Roll Width
    500mm
  • Product Type
    Bubble Wrap
  • Material
    Polythene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome