Clipboard A4 Plus PVC Black - 570A-PVC-BK

Clipboard A4 Plus PVC Black - 570A-PVC-BK

Order Code: ZT4175992S

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

The Seco clipboard A4 plus is a robust black PVC covered board which provides a smooth writing surface. Made from 80% recycled PVC film. Inner grey board fibre is made from responsibly sourced materials. Heavy duty aluminium clip holds up to 100 sheets of 80gsm paper. Suitable for foolscap and A4 paper. Ideal for schools, office and warehouses. Delivered in Eco-friendly packaging.
Robust clipboard with smooth writing surface
PVC covered board
Made from 80% recycled PVC film
Board is made from 100% FSC pulp
Suitable for foolscap and A4 paper
Heavy duty aluminium clip
Capacity: 100 sheets of paper (80gsm)
Ideal for schools, offices and warehouses
Supplied in eco-friendly packaging
Colour: Black

See full description
Specifications for Clipboard A4 Plus PVC Black - 570A-PVC-BK
  • Product Type
    Clipboard
  • Colour
    Black
  • Material
    PVC
  • Paper Size
    Foolscap/A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome