Desk Pad A3 Weekly Planner

Desk Pad A3 Weekly Planner

Order Code: ZT4792443SCopy

£10.39 Inc VAT (20%)
£10.995% off
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 +£9.568%


Description

SIGEL's tear-off paper desk pad is decorative, practical, and protects your desk from ink and hot cups, both in your on-site office and home office. Quality made in Germany - the paper desk pad Weekly Planner with calendar for 2 years (DE, EN, FR, NL) in the A3 format (42 x 29,7 cm) provides protection, plenty of space for writing on its 30 sheets, and is extremely durable.

Specifications for Desk Pad A3 Weekly Planner
  • Product Type
    Desk Mats
  • Material
    Paper
  • Size
    A3
  • Number of Pages
    30
  • Colour
    White
  • Clear Overlay
    No
  • Design
    Week To View
  • Dimensions
    420x297mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome