Tombow Eraser MONO Zero Round 23mm Black

Tombow Eraser MONO Zero Round 23mm Black

Order Code: ZT1203780S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Tombow Eraser MONO Zero Round 23mm Black The innovative eraser MONO zero is available with two differently formed tips for precise erasing: Round tip in 2.3 mm diameter and rectangular tip in 2.5 x 5 mm. It is an essential utensil for all professional or recreational use that requires pinpoint erasing. The slim casing is available in different colours, including a striking neon assortment (round tip only). The MONO zero has a push mechanism with metal lead. It is easily refillable.

See full description
Specifications for Tombow Eraser MONO Zero Round 23mm Black
  • Colour
    Black
  • Type
    Correction Media
  • Weight
    0.7g
  • Form
    Erasers
  • Style
    Pencil Eraser
  • Refill Name
    ER-KUR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome