Exacompta Kreacover Ring Binder Polypropylene 4 O-Ring A4 Maxi 30mm Rings Frosted (Pack 12)

Exacompta Kreacover Ring Binder Polypropylene 4 O-Ring A4 Maxi 30mm Rings Frosted (Pack 12)

Order Code: ZT1257696P

£49.99 Inc VAT (20%)


Description

Exacompta Kreacover Ring Binder Polypropylene 4 O-Ring A4 Maxi 30mm Rings Frosted (Pack 12) Kreacover is a fast, high-quality solution for presenting a customisable and easily scalable file. FSC certified, Kreacover rigid binders are also environmentally friendly.

Specifications for Exacompta Kreacover Ring Binder Polypropylene 4 O-Ring A4 Maxi 30mm Rings Frosted (Pack 12)
  • Material
    Polypropylene
  • Type
    Presentation Ring Binders
  • Spine Width
    40mm
  • MFR Part No.
    69567EX
  • Colour
    Transparent
  • Size
    A4+
  • Weight
    250g
  • Number of Rings
    4
  • Capacity
    275 Sheets
  • Orientation
    Portrait
  • Ring Type
    O-Ring
  • Clear Pocket
    Front Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome