8050-049 Tyre Marker White (Single)
0
1
2
3

8050-049 Tyre Marker White (Single)

Order Code: ZT1049503XCopy

£5.49 Inc VAT (20%)
£5.693.5% off

Order by 3pm, get it Tomorrow

Description

Edding products are renowned throughout the industrial sector for their quality, reliability, and versatility, across a huge number of applications, uses, and surfaces. There is an edding for almost any application.

• For permanent marking of tyres and rubber
• Low-odour ink
• Bullet nib: ~2-4 mm

See full description
Specifications for 8050-049 Tyre Marker White (Single)
  • Line Width
    2.4mm
  • Pen Type
    Permanent
  • Ink Colour
    White
  • MFR Part No.
    8050-049
  • Nib Size
    2-4mm
  • Series
    8050-049
  • Tip Size
    Broad
  • Type
    Permanent Marker
  • Retractable
    No
  • Attachment Type
    No Attachment Type
  • Nib Style
    Bullet
  • Body Material
    Plastic
  • Ink Type
    Permanent
  • Body Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome