Mini Perm Mk Assorted (Pack-72) S0811300

Mini Perm Mk Assorted (Pack-72) S0811300

Order Code: ZT1049629X

£82.99 Inc VAT (20%)


Description

This pack of 72 Sharpie Mini Permanent Markers is Compact and powerful, and designed to write on almost any surface, including paper, plastic, metal, and glass, making each pen ideal for both everyday use and creative projects. The quick-drying, non-toxic ink allows for clean and precise writing, without smudging and their compact size and clip cap make them easy to attach to keychains or lanyards, so you can take them wherever you go.

Features and Benefits
• Permanent ink works on most surfaces including paper, plastic and metal
• Quick-drying, water- and fade-resistant ink
• Key ring attachment allows for easy portability
• Contains an array of colours - Black, Blue, Aqua, Green, Lime, Orange, Berry, Red, and Purple
• Fun-sized tub allows for easy sharing
• Plastic pen barrels are both lightweight and durable

See full description
Specifications for Mini Perm Mk Assorted (Pack-72) S0811300
  • Pen Type
    Permanent
  • Box Quantity
    72
  • MFR Part No.
    S0811300
  • Ink Colour
    Assorted
  • Line Width
    1mm
  • Retractable
    No
  • Type
    Permanent Marker
  • Series
    Mini
  • Tip Size
    Medium
  • Attachment Type
    Clip
  • Nib Style
    Bullet
  • Body Colour
    Grey
  • Ink Type
    Permanent
  • Body Material
    Plastic
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome