Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pencils
Mechanical Pencils
PCL7CH 7mm Slimline Click Pencil - Chrome
By Charnwood
Order Code:
ZT3075467S
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 - 9
£7.96
4%
10 - 19
£7.63
8%
20 +
£7.30
12%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/mechanical-pencils/pcl7ch-7mm-slimline-click-pencil-chrome/p/ZT3075467S
Add to quotation
View all Mechanical Pencils
Description
Charnwood PCL7CH 7mm Slimline Click Pencil - Chrome PCL7CH
Tags:
#BulkDiscount
Specifications
Specifications for PCL7CH 7mm Slimline Click Pencil - Chrome
Product Type
Click Pencil
Finish
Chrome
Diameter
7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome