PCL7GO 7mm Slimline Click Pencil - Gold
0
1

PCL7GO 7mm Slimline Click Pencil - Gold

Order Code: ZT3075446S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 +£7.3012%


Description

Charnwood PCL7GO 7mm Slimline Click Pencil - Gold PCL7GO

More like this
Specifications for PCL7GO 7mm Slimline Click Pencil - Gold
  • Diameter
    7mm
  • Product Type
    Click Pencil
  • Finish
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome