Save The Recycled Spiral Headbound Notebook 200x127mm (Pack 10) SRN8

Save The Recycled Spiral Headbound Notebook 200x127mm (Pack 10) SRN8

Order Code: ZT2120667S

£19.99 Inc VAT (20%)


Description

Save The Rhino Recycled Spiral Headbound Notebook 200x127mm (Pack 10) SRN8 This is how you can relive every moment.

While youíre out there exploring the world, this Rhino Recycled 8 x 5î shorthand notepad is always by your side. Compact and convenient, itís a place to make notes whenever you need to ñ small enough to fit in your pocket and there to capture every moment.
All with 100% recycled materials so you can log your exploration while helping to protect the environment.

See full description
Specifications for Save The Recycled Spiral Headbound Notebook 200x127mm (Pack 10) SRN8
  • Product Type
    Shorthand Pads
  • Weight
    1.65kg
  • Recycled Product
    Yes
  • Cover Colour
    Brown
  • Number of Pages
    160
  • Grammage
    70
  • Rulings
    Feint Ruled
  • Cover Type
    Recycled Board
  • Paper Colour
    Recycled
  • Environment Support
    100% Recyclable
  • Binding
    Wire Bound Book

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome