6468-MET Refill Pad A5 Hd/B Feint Ruled (Pack-6)

6468-MET Refill Pad A5 Hd/B Feint Ruled (Pack-6)

Order Code: ZT1051993X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.495%


Description

This handy Pukka refill pad contains 160 pages of high quality 80gsm paper, which is narrow ruled for neat note-taking. The pages are perforated for easy removal and 4 hole punched for filing in a ring binder or lever arch file. The refill pads are headbound and feature a stylish, metallic effect cover.

Pukka Refill Pad A4 Headbound Feint Ruled with Margin 160 Pages URP80
Pukka Refill Pad A4 4 Hole Punched Narrow Ruled 160 Pages 6253-REF
Pukka Refill Pad A5 Headbound Feint Ruled 160 Pages 6468-MET

See full description
Specifications for 6468-MET Refill Pad A5 Hd/B Feint Ruled (Pack-6)
  • Number of Sheets
    80
  • Type
    Refill Pad
  • Size
    A4
  • Pack Quantity
    6
  • Ruling
    Feint Ruled
  • MFR Part No.
    PP06468
  • Spine
    Tape Bound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome