Note Spike (Metal Base with Rubber Grip) 114631

Note Spike (Metal Base with Rubber Grip) 114631

Order Code: ZT1546101S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

This simple and effective Q-Connect Note Spike provides a convenient and stylish way to store notes, receipts and bills. Great for restaurants and other service industries, or simply for use on your desk, this handy spike has a metal base with a rubber grip for stability and a 120mm spike.
Ideal for receipts, bills or notes
Metal base with rubber grip for stability
Length: 120mm
Colour: Silver

See full description
Specifications for Note Spike (Metal Base with Rubber Grip) 114631
  • MFR Part No.
    KF14631
  • Material
    Metal
  • Weight
    0.0761kg
  • Product Type
    Note Spike
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome