1. Office Supplies & Packaging/
  2. Filing & Organisation/
  3. Filing/
  4. Plastic Pockets
Nyrex Card Holder A5

Nyrex Card Holder A5


2 Variants From
£19.99

Inc VAT (20%)

Up to 44.5% off
See 2 Product Variants
£19.99

Description

Keep documents clean and secure without compromising access with Rexel Card Holders. Useful in any environment where documents can be damaged by regular handling and dirt, they're made with premium polypropylene for durability. The textured finish reduces glare for easier readability. A thumbhole at the top allows easy access to documents when in use without compromising the seal on the other three sides.

Feature Attributes

Material:

Polypropylene

Finish:

Clear

Material Thickness:

160 µm

Additional Features:

Textured Finish

Opening:

Top

Colour:

Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome