KleenEarth Scissors 130mm - E-32150 00

KleenEarth Scissors 130mm - E-32150 00

Order Code: ZT4177563S

£4.99 Inc VAT (20%)


Description

These Wescott KleenEarth scissors feature stainless steel blades, a comfortable finger rest and ergonomic shaped handles made from 70% recycled plastic. The antibacterial protection inhibits uncontrolled growth of bacteria and is evenly distributed on the scissor surface, offering a permanent antibacterial protection that cannot be rubbed off or washed out. This pack contains one pair of 130mm scissors.
Stainless steel blades
Finger rest and ergonomic shaped handles for comfort
Handles are made from 70% recycled plastic
Microban antibacterial protection
Size: 130mm/5 inches
Colour: Green

See full description
More like this
2 Variants available
 
Product Name
Price
Product Thumbnail Image
KleenEarth Scissors 130mm - E-32150 00

£4.99Inc VAT

Get it by Tue, 25th Feb
Product Thumbnail Image
KleenEarth Scissors 180mm - E-32170 00

£5.99Inc VAT

Get it by Tue, 25th Feb
KleenEarth Scissors 130mm - E-32150 00

£4.99Inc VAT

Get it by Tue, 25th Feb
KleenEarth Scissors 180mm - E-32170 00

£5.99Inc VAT

Get it by Tue, 25th Feb

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome