Right Handed Scissors 130mm Pink, Pack of 12 E-21591 00

Right Handed Scissors 130mm Pink, Pack of 12 E-21591 00

Order Code: ZT1543042SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

These great value scissors from Westcott have a rounded, blunt tip for extra safety. The stainless steel blades include a centimetre scale, pink plastic handles and are for right handed users. Ideal for use in school classrooms, these scissors are great for arts and crafts use for children aged 4 and over. This pack contains 12 pairs of scissors.
Stainless steel blades with centimetre scale
Rounded tip for safety
Colourful plastic handles
Ideal for school, home and arts and crafts
Total length: 130mm, cutting length: 40mm
For right handed use
Colour: Pink
Pack of 12

See full description
Specifications for Right Handed Scissors 130mm Pink, Pack of 12 E-21591 00
  • MFR Part No.
    DH20591
  • Overall Width
    105mm
  • Overall Height
    153mm
  • Overall Depth
    325mm
  • Colour
    Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome