0
1
2

Scissors 255mm (Stainless Steel Blades and Ergonomic Handles) - KF02340

Order Code: ZT1548933S

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 +£1.487%


Description

These Q-Connect Scissors feature an ergonomic design and quality steel blades for a sharp, clean cut. This pack contains one pair of 255mm (10 inch) scissors in black.
Durable stainless steel blades
Comfortable ergonomic design
Size: 255mm (10 inch)
Colour: Black
Supplied in cardboard packaging
Uses 15% recycled PP in the all purpose scissors

See full description
Specifications for Scissors 255mm (Stainless Steel Blades and Ergonomic Handles) - KF02340
  • MFR Part No.
    KF02340
  • Overall Height
    310mm
  • Overall Width
    100mm
  • Overall Depth
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome