Titanium Scissors 200mm Green/Grey 1458T

Titanium Scissors 200mm Green/Grey 1458T

Order Code: ZT2118645S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Scotch Titanium Scissors 200mm Green/Grey 1458T Scotch™ Titanium Scissors are ideal for fabric, crafts, and photos. Their titanium-fused blades stay sharp longer than stainless steel blades.

Specifications for Titanium Scissors 200mm Green/Grey 1458T
  • Colour
    Green
  • Product Type
    Scissors
  • Material
    Stainless Steel
  • Scissor Size
    200mm
  • Non-Stick Coating
    Yes
  • Blade Material
    Titanium-Fused
  • Hand Preference
    Both
  • Use
    General Purpose Scissors
  • Grip
    Soft Grip Handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome