Printer 40 Green Line Privacy Stamp C144841ID

Printer 40 Green Line Privacy Stamp C144841ID

Order Code: ZT1541980S

£15.39 Inc VAT (20%)


Description

Use this COLOP Printer 40 Green Line Privacy Stamp to protect personal details on bills, bank statements and more. Made from a minimum of 70% recycled materials, this environmentally friendly stamp is self-inking for thousands of impressions before a replacement pad is necessary. This stamp prints an impression size of 20 x 57mm.
Self-inking ID stamp to protect sensitive information
Protect personal details on bills, statements, letters and more
Made from a minimum of 65% recycled materials
Self-inking for thousands of impressions
Impression size: 20 x 57mm

See full description
Specifications for Printer 40 Green Line Privacy Stamp C144841ID
  • MFR Part No.
    EM00826
  • Impression Size
    20 x 57mm
  • Product Type
    Privacy Stamp
  • Colour
    Black
  • Ink Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome