Bow Wrapper, 400-500mm

Bow Wrapper, 400-500mm

Order Code: ZT1175204P

£79.99each Inc VAT (20%)
£159.98 minimum order value

Minimum order quantity: 2.

Description

Transpal® Stretch Film Bow Wrapper

Ergonomically designed stretch wrap dispenser

• For manual stretch wrapping of pallets and large consignments
• Design gives more balanced tension across the film width
• Handle position reduces back and wrist strain
• Film core diameter 38mm or 50mm
• Film core width 400mm (on 38mm core) 400-500mm (on 50mm core only)
• Weight 1.68kg
• 4 wrappers per case
• Case weight 6.75kg

Please note images are for illustration purposes only.

See full description
Specifications for Bow Wrapper, 400-500mm
  • Length
    400-500mm
  • Product Type
    Bow Wrapper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome