Hand Stretch Film 400mm X600m 7Micron Clear Wrapsmart

Hand Stretch Film 400mm X600m 7Micron Clear Wrapsmart

Order Code: ZT1547484S

£19.99 Inc VAT (20%)


Description

Giving you an easy way to make sure that all your products are properly wrapped, allowing you to send items securely without worry. This stretchy film securely fixes around a range of different items without difficulty, preventing any loss when in transit. With a hand pull design, you can easily select the amount of wrap that you need without any hassle, providing for easy and precise covering of your packages and pallets. 400mm wide, it comes supplied on a massive 0.6km roll.
7 micron film for the securing of pallets
Ensures that your items are safe in transit
Stretches to snugly cover all items
Hand pull provides precision and ease
Suitable for shipping and freight
Width: 400mm
Supplied on 600m roll

See full description
Specifications for Hand Stretch Film 400mm X600m 7Micron Clear Wrapsmart
  • MFR Part No.
    JF03002
  • Length
    400mm x 600m
    600m
  • Colour
    Transparent
  • Width
    400mm
  • Product Type
    Hand Stretch Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome