Nylon Laptop Backpack Black/Grey
0
1

Nylon Laptop Backpack Black/Grey

Order Code: ZT1054958XCopy

£25.99 Inc VAT (20%)
£26.993.5% off


Description

2399
Multi-functional nylon laptop backpack with mobile phone pocket and elasticated mesh
side pocket. Also features organiser section under front flap, spacious open front
pocket and zipped main compartment with padded laptop section.
Size (H x W): 400 x 320mm.
Colour: black/grey.

See full description
Specifications for Nylon Laptop Backpack Black/Grey
  • Width
    400mm
  • MFR Part No.
    2399
  • Type
    Backpack
    Laptop Case
  • Depth
    70mm
  • Material
    Nylon
  • Height
    320mm
  • Colour
    Black
  • Fits Laptop Size
    15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome