Premium Transfer File Blue/White 00059-FF
0
1
2
3
4
5
6

Premium Transfer File Blue/White 00059-FF

Order Code: ZT1542082S

£33.99 Inc VAT (20%)


Description

This Bankers Box premium transfer file features Fastfold automatic assembly and is suitable for storing both A4 and foolscap paperwork. This high strength transfer file also features an extra large spine label for quick and easy identification. Compatible with Bankers Box premium storage boxes, this pack contains 10 blue transfer files measuring W127 x D359 x H254mm.
Maximum strength, transfer file with locking tab lid
Fastfold automatic assembly
Suitable for storage of A4, foolscap, foolscap or legal size paperwork
Compatible with Premium storage boxes
Made from 100% recycled board
Internal dimensions: W127 x D359 x H254mm
Colour: Blue
Pack of 10

See full description
Specifications for Premium Transfer File Blue/White 00059-FF
  • Weight
    1.98kg
  • Pack Quantity
    10
  • MFR Part No.
    BB00591
  • Colour
    Blue/White
  • Product Type
    Transfer File
  • Material
    Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome