Ring Magnet, Ø12mm, Pack Of 100, Adhesive Force 0.5 Kg

Ring Magnet, Ø12mm, Pack Of 100, Adhesive Force 0.5 Kg

Order Code: ZT2741321S

£102.99 Inc VAT (20%)


Description

Ring magnet, 12 mm, pack of 100, adhesive force 0.5 kg. Supplied = assembled. Diameter = 12x1.5 mm. Colour = light silver. Adhesive force = 0.5 kg. Shape = ring. Product type = round magnets. Mark small text passages, outside 12 mm, inside 9 mm. Unobtrusive, elegant and very flat. High adhesive force at a low volume.

Specifications for Ring Magnet, Ø12mm, Pack Of 100, Adhesive Force 0.5 Kg
  • Pack Quantity
    100
  • Colour
    Light Silver
  • Product Type
    Round Magnets
  • Supplied
    Assembled
  • Shape
    Ring
  • Adhesive Force
    0.5kg
  • Diameter
    12x1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome