Design Thinking Whiteboard, Painted Sheet Steel, White, HxWxD 1800 X 900 X 15mm

Design Thinking Whiteboard, Painted Sheet Steel, White, HxWxD 1800 X 900 X 15mm

Order Code: ZT2700672S

£399.99 Inc VAT (20%)


Description

Design Thinking whiteboard, painted sheet steel, white, HxWxD 1800 x 900 x 15 mm. Supplied = assembled. Finish = painted. Feature = magnetic, can be written on both sides. Board width = 900 mm. Board height = 1780 mm. Colour of writing board = white. Material of writing board = sheet steel, painted. Height = 1800 mm. Depth = 15 mm. Frame thickness = 15 mm. Frame colour = silver. Weight = 10 kg. Simply lean against the wall or cupboard and the meeting can start. Double-sided magnetic board surface with special paint coating, can be written on and dry wiped. Particularly sleek and space saving, and can be conveniently taken anywhere. The flexible solution for walls onto which nothing may, or can, be screwed - no walls will be damaged by this board. The non-slip inlay used for the whiteboard ensures a stable stand on any surface, whether tiles, laminate or carpet. Highly agile, enables spontaneous meetings even without a set meeting room. Provides optimal support with creative work processes, brainstorming and spontaneous meetings. Ideal for communication and meeting areas, team meetings, stand-up meetings, think tank spaces, training and workshop rooms. The new Design Thinking whiteboard offers you the ideal solution for agile and creative work: light, flexible and mobile, it transforms any space into a solution-oriented meeting room. It allows you to communicate and visualise workflows, to-do lists or projects - even when there are no walls available - for everyone to see. Lean the non-slip Design Thinking whiteboard up against any wall you like, it is easy to extend for XXL presentation surfaces. Simply take it with you, lean it against the wall and get started. The board can also be used as an extension for the Design Thinking whiteboard set using the mobile base. To securely fasten two Design Thinking whiteboards in the mobile base, please order the plug connection (see accessories) For wall mounting, please order the WALL TRAY wall bracket (see accessories)

See full description
Specifications for Design Thinking Whiteboard, Painted Sheet Steel, White, HxWxD 1800 X 900 X 15mm
  • Finish
    Painted
  • Height
    1800mm
  • Depth
    15mm
  • Weight
    10kg
  • Supplied
    Assembled
  • Frame Thickness
    15mm
  • Colour of Writing Board
    White
  • Board Width
    900mm
  • Board Height
    1780mm
  • Writing Board Material
    Sheet Steel, Painted
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome