The MaxiDry® fully coated oil repellent gloves are ideal for precision handling in dry and oily conditions. Super thin and lightweight, they maintain flexibility to reduce hand fatigue and give the user maximum comfort.
Features and Benefits
• Sanitized® to inhibit the growth of bacteria, viruses, and fungus
• Machine washable at 60°C for prolonged product life
• Silicone-free to prevent contamination of products
• Elasticated knit-wrist for a secure fit
Standards
• EN388:2016 + A1:2018 4.1.2.1.A.
• EN ISO 21420:2020
• EN388: 2003 4.1.2.1.
Approvals
• Skin Health Alliance Dermatologically Accredited
• REACH compliant
• Standard 100 by OEKO-TEX® (08.BH.57867)
Product Name | Price | ||
---|---|---|---|
MaxiDry Fully Coated Glove Size 7 | 7 | £5.99Inc VATGet it in 21-24 days | |
MaxiDry Fully Coated Glove Size 8 | 8 | £5.99Inc VATGet it on Thu, 20th Feb | |
MaxiDry Fully Coated Glove Size 9 | 9 | £5.99Inc VATGet it on Thu, 20th Feb | |
MaxiDry Fully Coated Glove Size 10 | 10 | £5.99Inc VATGet it on Thu, 20th Feb |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy