D17 Pro Bench Drill 1ph
Guaranteed run out <0.02mm in the spindle
Spindle with precision ball bearings
Smooth running due to aluminium pulleys
Better transmission & reduced with toothed driving belt
Drill depth stop l Precision machined work table with diagonally running T slots
Solid, large sized base with T-slot, heavily ribbed at backside
Spindle sleeve Feed handle with softgrip
Automatic switch-off for easy operation, with under voltage circuit breaker & lockable emergency stop switch
Powerful, smooth running electric motors
Heavy duty construction of the whole machine
Drilling Cap Cast Iron - 17mm
Drilling Cap Steel - 16mm
Spindle Taper – 2 MT
Max Drilling Depth - 65mm
T-Slot Size – 12mm
Table Size – 235 x 220mm
Main Motor – 500W
No. Spindle Speeds - 5
Dims LxWxH cm – 57 x 28 x 84
Weight 42Kg
Product Name | Price | ||||
---|---|---|---|---|---|
D23 Pro Bench Drill 3PH/400V | Electric | 12 mm | 400 V | £1,029.99Inc VATGet it in 20-25 days | |
D17 Pro Bench Drill 1PH | Electric | 12 mm | --- | £729.99Inc VATGet it by Thu, 20th Feb | |
D26 Pro Bench Drill 3PH | Electric | 14 mm | --- | £999.99Inc VATGet it in 20-25 days | |
D33 Pro Bench Drill 1PH | Electric | 14 mm | --- | £1,599.99Inc VATGet it by Thu, 20th Feb | |
D23 Pro Bench Drill 1PH/240V | --- | 12 mm | 240 V | £1,029.99Inc VATGet it by Thu, 20th Feb | |
D26 Pro Bench Drill 1PH | --- | 14 mm | --- | £999.99Inc VATGet it in 20-25 days | |
D33 Pro Bench Drill 3PH | --- | 14 mm | --- | £1,599.99Inc VATGet it by Thu, 20th Feb |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy