EVOMAG28, 28MM Industrial Magnetic Based Drill 110V
0
1
2
3
4
5

EVOMAG28, 28MM Industrial Magnetic Based Drill 110V

Order Code: ZT1198939X

£339.99 Inc VAT (20%)

Currently unavailable

Description

This compact magnetic drill is deceptive in its capabilities, although small in size it is highly productive in heavy-duty industrial and fabrication work.

The EVOMAG28 is versatile, accurate and portable with strong magnetic adhesion. With so many buildings being built around a steel framework, a Magnetic Drill is an essential product and ideal for site use.

It is also easy to carry (with the supplied case) and its light weight makes it manageable to position in both awkward and confined spaces. Supplied with chuck & key, the EVOMAG28 offers incredible value and an impressive 13mm (1/2in) twist drill capacity with the added capability to use up to a 28mm (1-1/8in) cutter!

The EVOMAG28 also features an integrated coolant system for magnetic drilling.

See full description
Specifications for EVOMAG28, 28MM Industrial Magnetic Based Drill 110V
  • Cutter Capacity
    12 to 28mm
  • Overall Width
    225mm
  • Magnetic Base Size
    50 x 80 x 164mm
  • Clamping Force
    1300N
  • Weight
    14kg
  • Stroke
    135mm
  • Drilling Capacity
    Up to 13mm
  • Voltage
    110V
  • Power Input
    1200W
  • MFR Part No.
    090-0002
  • Overall Height
    585mm
  • No Load Speed
    570rpm
  • Application
    Broaching
    Countersinking
    Drilling
  • Height
    585mm
  • Width
    225mm
  • Power Source
    Electric
  • Power
    1200W
  • Item
    Corded Magnetic Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome