LP300 300ml Lever Pump
0
1
2

LP300 300ml Lever Pump

Order Code: ZT1002212X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

LP300
Zinc chrome finish steel, telescopic suction tube. Suitable for lubricants, diesel and non-corrosive liquids. Suitable for container sizes 60 and 200ltr. Tube length 480 - 900mm. Inlet on pump 2” BSP and M59 x 5 male thread.

Specifications for LP300 300ml Lever Pump
  • Pump Type
    Lever Pump
  • Suitable for Containers
    205ltr
    60ltr
  • Compatible Fluid
    Water
    Petrol
    Oil
    Non Corrosive Liquids
    Diesel
  • Suction Tube Length
    480-900mm
  • Discharge per Stroke
    300ml
  • Weight Each
    2.0 kg
  • Capacity
    0.3L
  • Material
    Steel
Product Reviews -
5 years ago
Goods not received to date

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome